IRWIN MARPLES Chisel for Wood

Sebelum PPN:
Rp1.599.900 - Rp3.199.900
Spesifikasi
UNSPSC27111906
Blade Tip ShapeStraight
Handle MaterialPlastic
Overall Length (inch)1/41/23/41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple wood chisels in different blade sizes to make various cuts, chips, and carves. Wood chisels have a fixed handle attached to a sharp-edged blade. The handle provides a comfortable grip to position the blade and has a striking cap to drive the blade into wood surfaces.
Feature
Wood Chisel Set Set Type Chisel Set Types Included Wood Chisel Number of Pieces 6 Blade Tip Shape Straight Blade Width 1/4 in 3/8 in 1/2 in 5/8 in 3/4 in 1 in Includes Handle Yes Chisel Type Wood Chisel Handle Material Plastic Includes Handguard No Material Applications Wood Overall Length 1/4 in 1/2 in 3/4 in 1 in Includes 1 in 1/2 in 1/4 in 3/4 in 3/8 in 5/8 in Tip Size 1/4 in 3/8 in 1/2 in 5/8 in 3/4 in 2 in Material Steel Measurement Type SAE

Ulasan Produk

Tidak ada ulasan

Halaman Terkait