DOMINATOR Chisel for Metal

Sebelum PPN:
Rp889.900
Spesifikasi
UNSPSC27112502
Blade Width (inch)1
Chisel TypeWeld Wakker
Includes HandguardYes
Includes Striking CapNo
MaterialSteel
Material ApplicationsFor Metal
Non-SparkingNo
Overall Length (inch)12 1/4
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Weld Wakker Chisel Type Weld Wakker Material Applications For Metal Blade Width 1 in Includes Striking Cap No Includes Handle Yes Material Steel Overall Length 12 1/4 in Non-Sparking No Tether Ready No Includes Handguard Yes Blade Length 0 in Blade Tip Hardness 53 to 57 HRC Corrosion-Resistant Yes Features Two Sided Bevel Finish Black Oxide Handle Color Black

Ulasan Produk

Tidak ada ulasan

Halaman Terkait