MAYHEW PRO Chisel for Metal

Sebelum PPN:
Rp469.900 - Rp649.900
Spesifikasi
UNSPSC27111901
Includes Striking CapNo
MaterialSteel
Material ApplicationsFor Metal
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip of cape chisels flares out from the shaft and tapers to a point to form a slim cutting edge that cuts keyways, seats, grooves, and slots in metal. Also known as crosscut chisels, they slide into tight spaces and make cuts without binding in the slot. They are commonly used to chip a series of grooves into a workpiece and to start cuts, which can be finished with cold chisels.
Feature
Cape Chisel Chisel Type Cape Chisel Material Applications For Metal Blade Tip Shape Straight Blade Width 1/4 in Includes Striking Cap No Includes Handle No Material Steel Grip Style Plain Overall Length 5 3/4 in Handle Material Steel Non-Sparking No Tether Ready No Corrosion-Resistant Yes End Style Standard Features Flat Cutting End for Precision Used to Cut Flat Grooves for Keyways or Slots Finish Black Oxide

Ulasan Produk

Tidak ada ulasan