MAYHEW SELECT Chisel for Metal

Sebelum PPN:
Rp549.900 - Rp619.900
Spesifikasi
UNSPSC27111901
Chisel TypeCold Chisel
Includes HandguardYes
Includes Striking CapNo
MaterialSteel
Material ApplicationsFor Metal
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cold Chisel Chisel Type Cold Chisel Material Applications For Metal Blade Tip Shape Angled Blade Width 1/2 in Includes Striking Cap No Includes Handle No Material Steel Overall Length 12 in Handle Material Steel Non-Sparking No Tether Ready No Blade Length 0 in Corrosion-Resistant Yes Features Greater Strength Finish Black Oxide

Ulasan Produk

Tidak ada ulasan