FAST CAP Chisel for Metal

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC27111901
Chisel TypePocket Chisel
Includes Striking CapNo
MaterialSteel
Non-SparkingNo
Overall Length (inch)8 3/4
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pocket Chisel Chisel Type Pocket Chisel Blade Width 1 in Includes Striking Cap No Includes Handle Yes Material Steel Overall Length 8 3/4 in Handle Material Nylon Non-Sparking No Tether Ready No Blade Tip Hardness 56 to 58 HRC Features Clips Together and Color Coded Simply Folds and Locks Open Finish Teflon Coating Folding Yes

Ulasan Produk

Tidak ada ulasan