DASCO PRO Chisel for Brick, Concrete, & Stone

Sebelum PPN:
Rp509.900 - Rp559.900
Spesifikasi
UNSPSC27111901
Includes HandguardYes
Includes Striking CapYes
MaterialSteel
Material ApplicationsFor Concrete & Stone
Non-SparkingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mason's chisels use their wide cutting blade to wedge into, split, and cut through masonry. Also known as masonry chisels, they trim excess mortar and cut or shape bricks, concrete blocks, and cinder blocks.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Mason Chisel Chisel Type Mason Chisel Material Applications For Concrete Stone Blade Tip Shape Pointed Blade Width 2 1/4 in Includes Striking Cap Yes Includes Handle No Material Steel Grip Style Plain Overall Length 7 1/2 in Handle Material Steel Non-Sparking No Tether Ready No Features Sharp and Durable Cutting Edge Suitable for Trimming Excess Mortar Heat-Treated Yes

Ulasan Produk

Tidak ada ulasan