MAYHEW SELECT Chisel for Brick, Concrete, & Stone

Sebelum PPN:
Rp459.900 - Rp689.900
Spesifikasi
UNSPSC27111901
Includes Striking CapNo
MaterialSteel
Material ApplicationsFor Concrete & Stone
Non-SparkingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An oversized guard on the striking head of these concrete chisels deflects off-target hammer blows to prevent hand injuries. Hand-guarded chisels also minimize mushrooming to keep the head from splitting and absorb vibration to reduce user fatigue. The bull-point tip of concrete chisels digs into concrete, brick, and block to deliver a focused strike. Also known as gad points, they start holes, break up small areas of concrete, and clean up cracks in concrete before sealing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bullpoint Chisel Chisel Type Bullpoint Chisel Material Applications For Concrete Stone Blade Tip Shape Pointed Blade Width 3/4 in Includes Striking Cap No Includes Handle Yes Material Steel Grip Style Plain Overall Length 12 in Handle Material Steel Non-Sparking No Tether Ready No Includes Handguard Yes Blade Length 0 in Features Used Where An Air Chisel is Impractical Finish Shot Blasted

Ulasan Produk

Tidak ada ulasan