TY-RAP Chemical- & Radiation-Resistant Cable Tie
#Grup produk P109712336
Spesifikasi
| UNSPSC | 39121703 |
|---|---|
| Actual Length (inch) | 7.3 |
| Basic Material - Cable Tie | Specialty |
| Cable Tie Duty | Standard |
| Cable Tie Properties | Radiation Resistant |
| Cable Tie Style | Standard |
| Color | Aqua |
| Flame retardant | Yes |
| Locking Style | Stainless Steel Barb |
| Material | Fluoropolymer ETFE |
| Max. Bundle Diameter (inch) | 1.75 |
| Maximum Temperature Rating (°F) | 302 |
| Metal Detectable | No |
| Minimum Temperature Rating (°F) | -49 |
| Nominal Length (inch) | 7 1/2 |
| Nominal Max. Bundle Diameter (inch) | 1 3/4 |
| Number of Straps | 1 |
| Outdoor Use | Yes |
| Plenum Rated | Yes |
| Standards | UL E49405 |
| Temperature Range (°F) | -49 to 302 |
| Tensile Strength (lbs) | 50 |
| Thickness (inch) | 0.06 |
| Width (inch) | 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These cable ties bundle and organize wire and cable in hazardous environments like nuclear power facilities and chemical processing plants. They resist chemicals, UV and gamma radiation, and extreme high and low temperatures, so they won't degrade when exposed to harsh conditions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Cable Tie Standard Actual Length 7.3 in Width 0.2 in Nominal Length 7 1/2 in Locking Style Stainless Steel Barb Color Aqua Basic Material - Cable Tie Specialty Tensile Strength 50 lb Radiation Resistant Standard Nominal Max Bundle Dia 1 3/4 in Temp Range -49 Degrees to 302 Degrees F Number of Straps 1 Flame Retardant Yes Metal Detectable No Outdoor Use Yes Plenum Rated Yes Thickness 0.06 in Max Bundle Dia 1.75 in Material Fluoropolymer ETFEProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
