STANLEY Kapur Baris dan Perlengkapan (Chalk Line Reel & Kit) (Set Alat Penanda Garis)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp379.900
Spesifikasi
UNSPSC27112304
Case ColorYellow/Black
Case MaterialPlastic
Compatible Replacement LineStanley 100' PowerWinder Chalk Reel Kit
Door typeSliding
Fill Weight (oz)4
Gear Ratio3.5:1
Handle TypeFolding Crank
Hook MaterialStainless Steel
Included Chalk4 oz Semi-Permanent Blue Chalk
Line ConstructionTwisted
Line Length (ft)100
Line MaterialPolyester
Viewing Window IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chalk line reel kits contain both the chalk line reel and chalk refill. This kit saves time by including everything needed to mark lines for longer periods of time or for larger jobs.
Feature
Chalk Line Reel Case Color Yellow/Black Case Material Plastic Compatible Replacement Line Stanley 100 PowerWinder Chalk Reel Kit Door Type Sliding Fill Weight 4 oz Gear Ratio 3.5 1 Handle Type Folding Crank Hook Material Stainless Steel Included Chalk Color Blue Included Chalk Permanence Semi-Permanent Included Chalk Size 4 oz Includes Not Applicable Includes Viewing Window Yes Line Construction Twisted Line Length 100 ft Line Material Polyester Product Type Chalk Line Reel

Ulasan Produk

Tidak ada ulasan