IRWIN STRAIT-LINE Reel dan Kit Kapur Baris (Paket Alat Kapur Baris)

Sebelum PPN:
Rp779.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chalk line reels contain a chalk-covered string that can be pulled tight between points and create a line of chalk on a surface. They mark boundaries or other long, straight lines in construction.
Feature
Chalk Reels Case Color Blue Case Material ABS Plastic Compatible Replacement Line 100 ft Door Type Sliding Fill Weight 10 oz Gear Ratio 2 1 Handle Type Steel Hook Material Stainless Steel Hook Style Steel Ring Included Chalk Color Not Applicable Included Chalk Permanence Not Applicable Included Chalk Size Not Applicable Includes Chalk Reel Includes Viewing Window Not Applicable Line Construction Straight Line Length 100 ft Line Material Braided Line Thickness 2 mm

Ulasan Produk

Tidak ada ulasan