MAYHEW Centering & Marking Punch

Sebelum PPN:
Rp969.900 - Rp999.900
Spesifikasi
UNSPSC27111505
Container TypePouch
Grip StylePlain
MaterialSteel
Punch TypeCenter Punch
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centering punches make larger indentations and mark harder materials than prick punches. They are sometimes used to enlarge small indentations. Centering punches are typically struck on their shank to make the mark.
Feature
Center Punch Automatic No Punch Type Center Punch Tip Size 5/32 in Tip Type Point Shank Shape Hexagon Shank Width 5/16 in Grip Style Plain Hole Diameter 5/16 in Overall Length 4 1/2 in Container Type Carded Material Applications Metal Includes Striking Cap No Measurement Type SAE Includes Handguard No Taper Length 1 in Tether Ready No Includes Handle No Corrosion-Resistant Yes

Ulasan Produk

Tidak ada ulasan