Mitutoyo Centering & Marking Punch

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC27111505
Container TypePouch
Grip StyleKnurled
MaterialSteel
Number of Pieces5
Overall Length (inch)34
Punch TypeCenter Punch
Tip Size (inch)1/16; 5/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple centering punches in different tip sizes to make different-sized marks. Centering punches make larger indentations and mark harder materials than prick punches. They are sometimes used to enlarge small indentations. Centering punches are typically struck on their shank to make the mark.
Feature
Center Punch Set Set Type Punch Set Types Included Center Punch Number of Pieces 5 Blade Tip Shape Pointed Blade Width 3/32 in 9/64 in 5/32 in Includes Handle No Handle Material Steel Includes Handguard No Material Applications Metal Steel Overall Length 3 in 4 in Includes 1/16 to 5/32 in Pouch Tip Size 1/16 in 5/32 in Material Steel Measurement Type SAE Container Type Pouch Features Knurled Bodies for Better Grip Finish Black Oxide Grip Style Knurled Heat-Treated Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait