General Centering & Marking Punch

Sebelum PPN:
Rp489.900
Spesifikasi
UNSPSC27111505
AutomaticYes
Grip StyleKnurled
MaterialAluminium
Overall Length (inch)5
Punch TypeCenter Punch
Shank Diameter (inch)5/8
Shank ShapeRound
Taper Length (inch)5/8
Tip Size (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spring-loaded tip of automatic centering punches triggers with downward pressure and presses into material so there's no need to strike the punch. They deliver consistent force to make marks of uniform depth and size.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Automatic Center Punch Automatic Yes Punch Type Center Punch Tip Size 1/8 in Tip Type Point Shank Shape Round Shank Diameter 5/8 in Grip Style Knurled Overall Length 5 in Container Type None Material Applications Metal Includes Striking Cap No Measurement Type SAE Includes Handguard No Taper Length 5/8 in Adjustable Blow Force Yes Features Single Hand Operation Spring Tension Adjusts for Light or Heavy Strokes and Marking Material Aluminum

Ulasan Produk

Tidak ada ulasan