AMPCO Centering & Marking Punch

Sebelum PPN:
Rp599.900 - Rp1.199.900
Spesifikasi
UNSPSC27111505
AutomaticNo
Grip StylePlain
MaterialAluminium Bronze
Non-SparkingYes
Shank ShapeHexagon
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking centering punches contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when aligning holes in environments where combustible dust or flammable liquids, gas, or vapors are present. Centering punches have a thick tip that makes larger indentations and marks harder materials than prick punches. They are sometimes used to enlarge small indentations. Centering punches are typically struck on their shank to make the mark.
Feature
Round Center Punch Automatic No Punch Type Center Punch Tip Size 19/64 in Tip Type Point Shank Shape Hexagon Shank Diameter 5/8 in Shank Width 5/8 in Grip Style Plain Overall Length 6 in Container Type None Includes Striking Cap No Measurement Type Metric SAE Includes Handguard No Tether Ready No Includes Handle No Corrosion-Resistant Yes Insulated No Material Aluminum Bronze

Ulasan Produk

Tidak ada ulasan