WILTON C-Clamp Part

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC27112103
Compatible with Grainger Part Number18G70818G71518G727
Compatible with Manufacturer Model Number4064084104406808
Overall Length (inch)10
Spindle Diameter (inch)3/4
Swivel FootYes
Thread Size (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spindles provide the threaded screw that adjusts the movable jaw on a C-clamp. These spindles replace stripped or seized spindles that no longer allow adjustment of the clamp. They fit specific C-clamp brands and models.
Feature
Replacement Clamp Spindle Spindle Diameter 3/4 in Overall Length 10 in Thread Size 3/4 in Swivel Foot Yes Compatible with Grainger Part Number 18G708 18G715 18G727 Thread Length 10 in Compatible with Manufacturer Model Number 406 408 410 4406 808

Ulasan Produk

Tidak ada ulasan