BESSEY C-Clamp (Klem C)

Sebelum PPN:
Rp509.900 - Rp4.099.900
Spesifikasi
UNSPSC27112120
Body ColorBlack
Handle MaterialNo
Handle StyleSliding T
Jaw Opening - Minimum (inch)0 (Zero)
Jaw Pad TypeFlat
Number of Spindles1
Spindle MaterialSteel
Swivel or Fixed PadSwivel
Throat ShapeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These C-clamps are made of ferrous metals and have a fixed frame, single spindle, and single anvil to hold workpieces. They range from light-duty units with low clamping force for holding delicate materials to extra-heavy-duty units with high clamping force for use as bridge clamps that are left in place and set into concrete for pillars and overpasses.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
C-Clamp Jaw Pad Type Flat Includes Swivel Pad Yes Jaw Opening - Maximum 1 in Jaw Opening - Minimum 0 in Throat Depth 1 in Clamping Force 750 lb Body Material Drop Forged Steel Body Color Gray Spindle Finish Galvanized Spindle Material Steel Handle Type Sliding T High Visibility No Number of Anvils 1 Number of Spindles 1 Release Mechanism Standard Thread Body Finish Galvanized Throat Shape Standard

Ulasan Produk

Tidak ada ulasan