Sebelum PPN:
Rp559.900 - Rp5.899.900
Spesifikasi
UNSPSC27112120
Jaw Pad TypeFlat; V-Grooved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nontwisting C-clamps prevent torsion of workpieces and apply more clamping force than standard C-clamps of similar size. Also known as cantilever clamps, they join their jaws on a pivot point and set their spindle at an angle to maximize clamping force. Their jaw blocks float to stay on center and adjust to uneven surfaces.
Feature
Cantilever Clamp Jaw Pad Type Flat V-Grooved Jaw Opening - Maximum 1 in Throat Depth - Closed 1/2 in Throat Depth - Open 1/2 in Clamping Force 350 lb Body Finish Zinc-Plated Body Material Stainless Steel Spindle Material Copper-Plated Steel Handle Design Sliding T Jaw Pad Material Copper-Plated Steel

Ulasan Produk

Tidak ada ulasan