SENSOR SWITCH Category Cable Patch Cord

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC46171608
Cable shapeRound
Conductor Gauge (AWG)24
End 1 Boot TypeBootless
End 1 Connection TypeRJ45
End 2 Boot TypeBootless
End 2 Connection TypeRJ45
Fire RatingPlenum
Jacket ColorWhite
Jacket MaterialPVC
Max. Frequency (MHz)350
NEC Article and Type800 CMP
Overall Length (ft)30
Performance Category5e
ShieldedUnshielded
StandardsETL; TIA/EIA-568-B.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Voice and Data Patch Cord Cable Shape Round Conductor Gauge 24 AWG Jacket Color White Overall Length 30 ft Performance Category 5e Shielded Unshielded Fire Rating Plenum Jacket Material PVC Standards ETL TIA/EIA-568-B.2 NEC Article and Type 800 CMP End 1 Boot Type Bootless End 2 Boot Type Bootless End 2 Connection Type RJ45 End 1 Connection Type RJ45 Maximum Frequency 350 MHz

Ulasan Produk

Tidak ada ulasan