E-Z UP Canopy, Tent and Temporary Structure

Sebelum PPN:
Rp38.999.900
Spesifikasi
UNSPSC31160000
Country of OriginUSA (subject to change)
Product TypeInstant Shelter Canopy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instant canopies, or pop-up tents, offer quick protection from direct sunlight, rain, and other elements. They are made of lightweight materials for simple assembly with a top that secures to a frame.
Feature
Canopy Tent Length 12 ft Width 12 ft Center Height 8 ft 11 in Side Height 6 ft 5 in Blue Material Polyester Frame Material Steel Fire Rating Meets CPAI-84 and NFPA-701 Fire Resistant Requirements Includes Frame Roller Bag Standard Spikes Top

Ulasan Produk

Tidak ada ulasan