KLEIN TOOLS Cable Tie Tool (Tang Pemotong Kabel)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC39121703
Body MaterialNylon
For Cable Tie Tensile Strength (lbs)120 to 250
For use withTies
Handle TypeComfort Grip
Maximum Cable Tie Width (inch)0.468
Tool Length (inch)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Nylon Tie Tensioning Tool Compatible Cable Tie Tensile Strength 120 to 250 lb Maximum Cable Tie Width 0.468 in Tool Style Cable Tie Tension Tool Tool Length 8 in Body Material Nylon Features Can Supply Up to 65 Pounds Of Tension For Use With Ties Handle Type Comfort Grip Tool Weight 13.9 oz

Ulasan Produk

Tidak ada ulasan