CRESCENT WISS Cable Tie Tool

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC39121703
Body MaterialMetal
For Cable Tie Tensile Strength (lbs)50 to 120
Handle TypeCushion Grip
Maximum Cable Tie Width (inch)0.375
Minimum Cable Tie Width (inch)0.098
Tension Adjustment MethodNo Adjustment
Tool Length (inch)7 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard tools pull cable ties at a fixed tension for applications that don't require a precise tightness on a bundle. They fasten and trim nylon ties, which are more flexible but lighter duty than metal ties. Also known as cable tie guns, they pull the tie tail until it locks into the tie head. They trim the excess tail closely to the head, reducing the risk of cuts or gouges when handling the bundle.
Feature
Cable Tie Tension Tool Compatible Cable Tie Material Nylon Compatible Cable Tie Tensile Strength 50 to 120 lb Maximum Cable Tie Width 0.375 in Minimum Cable Tie Width 0.098 in Tool Style Cable Tie Tension Tool Tool Length 7 1/2 in Tool Height 7 1/2 in Tool Width 4 1/2 in Includes Tie Cutter No Body Material Metal Handle Type Cushion Grip Tension Adjustment Method No Adjustment

Ulasan Produk

Tidak ada ulasan