JONARD TOOLS Cable Tie Tool

Sebelum PPN:
Rp599.900 - Rp689.900
Spesifikasi
Replaceable NeedleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable sewing needles weave lacing cords or tapes around cable to create harnesses and bundles that keep wire and cable organized and prevent kinks and twists. Applying lacing with these needles provides a traditional alternative to cable ties, which can dig into insulation and leave rough edges that cause cuts when handling a bundled cable. Cable sewing needles are commonly used to stitch cable to stage rigging, tie down aircraft cable, and bind broadcasting cable.
Feature
Cable Sewing Needle Product Type Cable Sewing Needle End Style Formed Hook Loop Length 6 in Body Material Steel Tool Length 5 3/4 in Insulated No Replaceable Needle Yes Handle Color Red Handle Material Aluminum Tool Weight 0.135 lb

Ulasan Produk

Tidak ada ulasan