DOLPHIN COMPONENTS CORP Cable Ties Mount

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC39121703
ColorNatural
Flame retardantNo
MaterialNylon 6/6
Metal DetectableNo
Mounting MethodScrew Mount
Number of Entries2
Screw Mount StyleSaddle
StandardsRoHS Compliant; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw mount cable tie bases are permanently mounted with a screw for a secure hold. They have slots to thread in cable ties to route wire and cable.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Saddle Cable Tie Base Number of Entries 2 Screw Mount Style Saddle Slot Width 0.19 in Slot Height 0.06 in Screw Mount Material Nylon 6/6 Color Natural Length 0.59 in Width 0.4 in Height 0.27 in 0.59 in L x 0.4 in W x 0.27 in H Flame Retardant No Metal Detectable No For Use With Cable Tie Sizes 4 in to 11 in Screw Mount Hole Size #6 Standards RoHS Compliant UL Listed Package Quantity 1000

Ulasan Produk

Tidak ada ulasan

Halaman Terkait