Gardner Bender Cable Ties Assortment Kit (Pengikat / Kabel Tis)

Sebelum PPN:
Rp619.900
Spesifikasi
UNSPSC39121703
Actual Length (inch)4; 6; 8
Cable Tie PropertiesUV Light Resistant
Cable Tie StyleStandard
ColorRandom Color
Flame retardantNo
Locking StylePlastic Pawl
MaterialNylon 6/6
Maximum Temperature Rating (°F)185
Minimum Temperature Rating (°F)-40
Number of Pieces500
Outdoor UseYes
StandardsUL Listed
Temperature Range (°F)-40 to 185
UL Type21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable tie assortment kits include multiple sizes, colors, and quantities, so they can be used for a variety of wire and cable management and identification needs.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Tie Kit Standard Color Black Number of Pieces 200 Material Nylon 6/6 Cable Tie Properties UV Light Resistant Actual Length 4 in 8 in Temp Range -40 Degrees F to 185 Degrees F Standards UL Listed Includes (100) 4.0 in Black (100) 8.0 in Black UL Type 21 Outdoor Use Yes Flame Retardant No Locking Style Plastic Pawl Max Temp Rating 185 Degrees F Min Temp Rating -40 Degrees F Package Quantity 200

Ulasan Produk

Tidak ada ulasan