CAPLUGS Cable Protector Spiral (Pelindung Kabel)

Sebelum PPN:
Rp7.599.900 - Rp19.999.900
Spesifikasi
UNSPSC24141510
ColorBlack
MaterialPolyethylene
Maximum Operating Temperature (°F)280
Minimum Operating Temperature (°F)-40
StandardsMSHA Certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable spiral wraps are fire-resistant and antistatic to prevent sparks and accidental flames. They have low electrical resistance, which helps prevent bundles of cable and hose from building up an electrical charge and discharging sparks in unstable applications like underground mining, hydraulics, and welding. These wraps wind around cable and hose to protect and organize them. The spirals allow the lines to be routed at any point toward a different direction.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Fire Resistant Anti-Static Spiral Wrap Properties Anti Static Flame Resistant Material Polyethylene Max Operating Temperature 280 Degrees F Min Operating Temperature -40 Degrees F Nominal Inside Dia 3/8 in Color Black Wall Thickness 1/16 in Length 165 ft Width 3/8 in Standards MSHA Certified For Maximum Bundle Diameter 11/16 in For Minimum Bundle Diameter 3/8 in Helical Cut Pitch 0.4 in Nominal Outside Dia 1/2 in

Ulasan Produk

Tidak ada ulasan