HUBBELL WIRING DEVICE-KELLEMS Cable Safety Spring

Sebelum PPN:
Rp569.900
Spesifikasi
UNSPSC39121719
Breaking Strength (lbs)850
Diameter (inch)1
Length (No Load) (inch)8 1/4
MaterialGalvanized Steel
Maximum Deflection at 80lb (inch)3 1/8
StandardsCSA Certified; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bus Drop Safety Spring Breaking Strength 500 lb Diameter 3/4 in Length (No Load) 8 1/4 in Material Galvanized Steel Max Deflection 2 3/4 in at 40 lb

Ulasan Produk

Tidak ada ulasan