EUCHNER Cable Pull Switch

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC39121505
AC Contact Rating (A)10 @240V AC
Cable Connection LocationLeft or Right
Case MaterialDie Cast Alloy
Contact Form2NC/2NO
Depth (inch)1.77
IP Rating67
IndicatorNone
Length (inch)8.8
Maximum Cable Span (ft)246
Mounting StyleSingle End
NEMA Rating6
Operating Force (lbs)67
ResetRotary Knob
StandardsCSA Certified; UL Listed
Switch FunctionMaintained
Switching AbilitySingle Cable
Thermal Amperage (A)10
Width (inch)1.67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Emergency Cable Pull Switch Switch Function Maintained Mounting Style Single End AC Contact Rating 10A @ 240V AC Contact Form 2NC/2NO Rotary Knob Reset Max Cable Span 246 ft Operating Force 67 lb NEMA Rating 6 Indicator None Cable Connection Location Left or Right Thermal Amperage 10 A Length 8.8 in Width 1.67 in Depth 1.77 in Switching Ability Single Cable Case Material Die Cast Alloy IP Rating 67 Standards CSA Certified UL Listed

Ulasan Produk

Tidak ada ulasan