APPLETON ELECTRIC Cable Pull Switch

Sebelum PPN:
Rp62.999.900
Spesifikasi
UNSPSC39121505
AC Contact Rating (A)15 @120/240/480/600V AC
Cable Connection LocationLeft and Right
Case MaterialCast Aluminium
Contact Form1NC-DB/1NO
DC Contact Rating (A)0.4 @ 230 V DC; 0.8 @ 115V DC
Depth (inch)7.7
For use withConveyor Control Switch
IndicatorFlag Arm
Length (inch)16.7
Maximum Cable Span (ft)200
Mounting StyleDouble End
NEMA Rating12; 3; 4; 4X
Operating Force (lbs)15
ResetActuator
StandardsUL 1203; UL 508; UL 698
Switch FunctionMaintained
Switching AbilityDual Cable
Thermal Amperage (A)15
Width (inch)11
Wiring EntryTwo 1 in Conduit Openings

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Emergency Cable Pull Switch Switch Function Maintained Mounting Style Double End AC Contact Rating 15A @ 120/240/480/600V AC Contact Form 1NC-DB/1NO Actuator Reset Max Cable Span 200 ft Operating Force 15 lb NEMA Rating 12 3 4 4X Indicator Flag Arm Cable Connection Location Left and Right Thermal Amperage 15 A Length 16.7 in Width 11.0 in Depth 7.7 in Switching Ability Dual Cable DC Contact Rating 0.4A @ 230 V DC 0.8A @ 115V DC Min Current Not Applicable

Ulasan Produk

Tidak ada ulasan