NVENT CADDY Cable J-Hook

Sebelum PPN:
Rp139.900
Spesifikasi
UNSPSC39121202
ColorSilver
Includes Locking LatchYes
MaterialGalvanized Steel
Max. Bundle Diameter (inch)3/4
Maximum Load Capacity (lbs)48
StandardscUL; UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall mount J-hooks attach to walls with a required screw or other attachment and support bundles of wire and cable.
Feature
J-Hook Mounting Location Wall Color Silver Max Load Capacity 48 lb Max Bundle Dia 3/4 in Material Galvanized Steel Screw On Mounting Hole Dia 9/32 in Includes Locking Latch Yes Description/Special Features Smoother Cable Pull Greater Corrosion Resistance Standards cUL NEC TIA/EIA 569 Compliant UL

Ulasan Produk

Tidak ada ulasan