KLEIN TOOLS Cable Cutter (Tang Pemotong Kabel)

Sebelum PPN:
Rp829.900 - Rp40.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wire rope cutters cut multi-strand steel, stainless steel, and aluminum rope without flattening, splaying, or fraying the ends. This makes it easier to slide fittings onto the rope. They concentrate leverage from their handles into their overlapping blades to shear fully through rope. These cutters typically require two hands to operate.
Feature
Cable Cutter Cutter Type General Purpose Cable Cutter Cutting Action Shear Features Clean Cuts Hinge Bolt With Pin-Set Nut For Proper Blade Tension Shear Type Blades For Square For Maximum Wire Thickness 9/32 in For Wire/Cable Type Wire Rope Grip Material Plastic Handle Color Red Handle Material Plastic Handle Style Non Slip Grip Includes Cushioned Grip Yes Insulated No Jaw Material Forged Steel Material Application Wire Rope and Cables Overall Length 16 in Ratcheting Jaw No

Ulasan Produk

Tidak ada ulasan