BESSEY Cable Cutter

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC23171604
Adjustment TypeScrew
Cutting ActionShear
For Max. Wire Thickness (inch)3/8
Handle ColorRed
Handle StyleErgonomic
Jaw MaterialStainless Steel
Material ApplicationMulticore Cable
Number of Jaw Positions2
Overall Length (inch)6 5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cable Cutter Adjustment Type Screw Cutting Action Shear Features For Multicore Cable With Diameters Upton 10mm Stainless Steel Blade For Maximum Wire Thickness 3/8 in Handle Color Red Handle Style Ergonomic Jaw Material Stainless Steel Material Application Multicore Cable Number of Jaw Positions 2 Overall Length 6 5/8 in Weight 0.3 lb

Ulasan Produk

Tidak ada ulasan