CRESCENT H.K. PORTER Cable Cutter

Sebelum PPN:
Rp4.599.900 - Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cutters cut copper and aluminum communication, electrical, and data cable without flattening, splaying, or fraying the ends. This makes it easier to slide fittings onto the cable. They concentrate leverage from their handles into their overlapping blades to shear fully through cable. These cable cutters typically require two hands to operate.
Feature
Cable Cutter Cutter Type General Purpose Cable Cutter Cutting Action Shear Features Cuts Hard And Steel Cable Notch Holds Cable in Blades Wire Rope For Maximum Diameter Hard Steel 3/8 in For Maximum Diameter Stainless Steel 7/16 in For Maximum Diameter ACSR Conductor 7/16 in For Maximum Diameter Medium Steel 7/16 in For Maximum Diameter Soft Steel 7/16 in For Wire/Cable Type Wire Rope For Maximum Diameter Copper Electrical Cable 1 in For Maximum Diameter Aluminum Electric Cable 1 in

Ulasan Produk

Tidak ada ulasan