CHANNELLOCK Cable Cutter

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
UNSPSC23171604
Handle MaterialSteel
Jaw Length (inch)1 13/32
Jaw MaterialHigh Alloy Steel
Material ApplicationAluminium, Copper, Soft Metal
StandardsANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cable Cutter Cutting Action Shear Cut Features Bypass Style Cutting Edge Carefully Balanced With Broader Handles For Maximum Leverage And Comfort Heavy Duty Design Handle Color Blue Red Handle Material Steel Handle Style Composite TPR Core And Overmold Jaw Length 1 13/32 in Jaw Material High Alloy Steel Material Application Aluminum Copper Soft Metal Overall Length 9 3/8 in Standards ANSI Weight 0.9 lb

Ulasan Produk

Tidak ada ulasan