TY-RAP Cable Clip & Organizer

Sebelum PPN:
Rp419.900 - Rp599.900
Spesifikasi
UNSPSC39121702
Adhesive TypeRubber
ColorGray
Flame retardantNo
Max. Bundle Diameter (inch)0.5
Maximum Temperature Rating (°F)185
Metal DetectableNo
Minimum Temperature Rating (°F)-140
Mounting MethodAdhesive Backed
Outdoor UseNo
Slot Height (inch)0.5
Slot Width (inch)0.5
Temperature Range (°F)-140 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive mount cable clips stick to clean, dry surfaces, so they don't require mounting hardware. Cable or cable bundles slide into the clip and are held in place.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Clip Side Entry Slot Width 0.25 in Slot Height 0.25 in Mounting Method Adhesive Backed Adhesive Mount Style Locking Clamp Material PVC Color Gray Length 1 in Width 1 in Height 0.56 in Temp Range -140 Degrees to 185 Degrees F Max Bundle Dia 0.25 in Adhesive Type Rubber Flame Retardant No Metal Detectable No Outdoor Use No Max Temp Rating 185 Degrees F Min Temp Rating -140 Degrees F Package Quantity 25

Ulasan Produk

Tidak ada ulasan