POWER FIRST Butt Splice Wire Connector (Sambungan Kabel)

Sebelum PPN:
Rp399.900 - Rp1.199.900
Spesifikasi
Body FinishTin Plated
Body MaterialCopper
Compatible with Product TypeInsulated Stranded Copper Cable
Connection TypeCrimp
Contact FinishTin
Max. Conductors2
Maximum Voltage (V) 600
Number of Splices1
RohS CompliantYes
Seam StyleSeamless
StandardsUL/cUL Listed
Termination StyleCrimp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These butt splice connectors attach wires with crimping tools. Wires insert into each end of the connector until they reach the center of the metal sleeve, where they compress with a crimping tool to hold and splice the connection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Splice Connector Connection Type Crimp Insulation Color Red Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Minimum Wire Size 12 AWG Maximum Wire Size 8 AWG Standards UL/cUL Listed Termination Style Crimp Contact Finish Tin Contact Material Copper UL 94 Flammability Rating HB Overall Length 1.91 in RoHS Compliant Yes Seam Style Seamless Barrel Inside Diameter 0.177 in Body Finish Tin Plated Body Material Copper Compatible Installation Tool Model Number 24C968

Ulasan Produk

Tidak ada ulasan