STA-KON Butt Splice Wire Connector (Sambungan Kabel)

Sebelum PPN:
Rp969.900 - Rp1.399.900
Spesifikasi
UNSPSC39121432
Body FinishTin Plated
Body MaterialCopper
Connection TypeCrimp
Maximum Voltage (V) 600
Termination StyleCrimp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These butt splice connectors attach wires with crimping tools. Wires insert into each end of the connector until they reach the center of the metal sleeve, where they compress with a crimping tool to hold and splice the connection.
Feature
Splice Connector Connection Type Crimp Insulation Material Vinyl Insulation Color Red Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Minimum Wire Size 22 AWG Maximum Wire Size 18 AWG Standards UL E9809 Termination Style Crimp Contact Material Copper Overall Length 1.13 in Seam Style Brazed Barrel Inside Diameter 0.17 in Body Finish Tin Plated Body Material Copper Compatible Installation Tool Model Number ERG4001 WT112M WT145C WT2000

Ulasan Produk

Tidak ada ulasan