GROTE Butt Splice Wire Connector

Sebelum PPN:
Rp3.099.900 - Rp3.199.900
Spesifikasi
UNSPSC31160000
Connection TypeHeat Shrink; Solder
Contact FinishTin
Insulation MaterialPolyolefin
Insulation TypeHeat Shrink
Maximum Operating Temperature (°F)230
Maximum Voltage (V) 600
Minimum Operating Temperature (°F)-67
RohS CompliantYes
Seam StyleSoldered
StandardsCSA-RU; RoHS Compliant; UL
Termination StyleSolder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These butt splices connectors have solder inside their sleeve that melts over the conductors to join them. Wires insert into each end until they reach the center of the connector, where they compress with a crimping tool. Next, a heat gun heats the center of the connector to melt the solder insert over the conductors and solidify the bond once it cools. Since they require a heating element to melt the solder, these butt splices are not recommended for use in enclosed environments.
Feature
Butt Splice Connector Connection Type Heat Shrink Solder Insulation Material Polyolefin Insulation Color Yellow Maximum Operating Temperature 230 Degrees F Maximum Voltage 600 V Minimum Wire Size 12 AWG Maximum Wire Size 10 AWG Standards CSA-RU RoHS Compliant UL Termination Style Solder Contact Finish Tin Overall Length 1.61 in RoHS Compliant Yes Seam Style Soldered Insulation Type Heat Shrink Minimum Operating Temperature -67 Degrees F Package Quantity 100

Ulasan Produk

Tidak ada ulasan