RACO Bushing & Reducer Bushing for Heavy-Wall RMC & Medium-Wall IMC Metal Conduit (Fitting Pereduksi Pipa Konduit)

Sebelum PPN:
Rp969.900
Spesifikasi
UNSPSC39121312
ColorGray
Compatible Conduit Trade Size3
Compatible Conduit TypeRMC
Conduit Fitting TypeBushing
Connection TypeThreaded
FinishZinc Plated
For Conduit TypeIMC; RMC
For use withThreaded Metallic Conduit
Inside Diameter (inch)0.93
InsulatedYes
MaterialIron
Outside Diameter (inch)3.87
Overall Height (inch)4 15/32
Overall Length (inch)2 7/8
Overall Width (inch)4 15/32
StandardsCSA Certified; UL Listed
Thread GenderFemale
Thread Size (inch)3-8
Thread TypeNPS
Trade Size3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bushings prevent wire from being cut or nicked as it’s pulled through threaded RMC and IMC conduit or a connector. They screw onto the rough end of the conduit or connector.
Feature
Bushing Iron Trade Size 1 1/2 in Overall Length 23/32 in Finish Zinc Plated Insulated No Compatible Conduit Type RMC Thread Type NPT Thread Gender Female Conduit Fitting Type Bushing Standards CSA Certified UL Listed For Use With Fittings Threaded RMC For Conduit Type RMC IMC Overall Height 2 11/32 in Overall Width 2 11/32 in Weight 0.23 lb Color Gray Compatible Conduit Trade Size 1 1/2 in Connection Type Threaded Includes Clamp Inside Diameter 1.6 in

Ulasan Produk

Tidak ada ulasan