BRIDGEPORT FITTINGS Bushing & Reducer Bushing for Heavy-Wall RMC & Medium-Wall IMC Metal Conduit
#Grup produk P109702649
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Compatible Conduit Type | EMT; RMC |
| Conduit Fitting Type | Bushing |
| Connection Type | Split Bushing |
| Finish | Tin Electro-Plated |
| For Conduit Type | EMT; RMC |
| For use with | EMT Conduit; Unthreaded Rigid Conduit |
| Indoor/Outdoor Usage | Indoor/Outdoor |
| Inside Diameter (inch) | 1.96 |
| Insulated | Yes |
| Material | Zinc |
| Outside Diameter (inch) | 2.25 |
| Overall Height (inch) | 4 1/32 |
| Overall Length (inch) | 29/32 |
| Overall Width (inch) | 3 17/32 |
| Series | Mighty-Rite(R) |
| Standards | cULus Listed to UL514B and UL467; Federal Specification Number A-A-50553; NEMA FB-1; REACH Compliance; RoHS Compliant; UL File Number E20412 |
| Thread Type | NPSM |
| Trade Size | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Split insulating bushings protect wire that has already been pulled through RMC or IMC conduit without terminating and rewiring the run. They wrap around the end of the conduit and press closed for a secure fit. Once in place, they smooth over the rough edge of the conduit to prevent wire from being scraped or cut.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Split Bushing Nylon Trade Size 1 1/4 in Overall Length 9/16 in Finish Not Applicable Insulated Yes Compatible Conduit Type EMT RMC Thread Size 1 1/4 in-11 1/2 Thread Type NPSM Thread Gender Female Elbow Angle Not Applicable Conduit Fitting Type Bushing Standards cUL Listed LEED NEMA REACH Compliance RoHS Complaint For Use With Threaded Rigid Conduit For Conduit Type EMT Rigid Threaded Rigid/IMC Elbow Radius Not Applicable Overall Height 9/16 in Overall Width 1 29/32 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
