CAROL Power Cable For Bus Drop & Tray Cable (Kabel Listrik)

Sebelum PPN:
Rp19.999.900 - Rp56.999.900
Spesifikasi
Conductor MaterialCopper
Jacket ColorGray
Jacket MaterialPVC
Length (m)76
Number of Conductors3
ShieldingUnshielded
StandardsUL
Trade DesignationBus Drop
Voltage (V)600
Wire ColorBlack; Red; White

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bus drop cable is a service cord with multiple insulated conductors that drops down from the ceiling to connect a main power supply to a piece of equipment. It is typically used in manufacturing applications to power stationary equipment or portable equipment and facilitate relocation. It has a durable jacket that is resistant to oil, moisture, and abrasion, so it doesn't need additional protection from conduit or raceways.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bus Drop Cable Number of Conductors 3 Wire Size 6 AWG Trade Designation Bus Drop Jacket Material PVC Wire Color Black Red White Shielding Unshielded Length 250 ft Jacket Color Gray Voltage 600 V Conductor Material Copper Nominal Outside Dia 0.82 in Temp Rating -4 Degrees to 140 Degrees F Special Features One Uninsulated Ground Conductor Per Interstice. Resistant to Oils Lubricants Water Acids Alkalies Ozone and Abrasion Standards UL

Ulasan Produk

Tidak ada ulasan