AFC MC CABLES Power Cable For Building (Kabel Listrik)

Sebelum PPN:
Rp9.599.900 - Rp15.999.900
Spesifikasi
UNSPSC26121613
ApplicationGeneral Purpose
Insulation MaterialNylon; PVC
Jacket ColorSilver
Jacket MaterialAluminium
Length (m)76
StandardsUL 83, 1479, 1569, 1581, 2556, File Reference E80042
Temperature Rating (°F)194 Dry
Trade DesignationMC Lite
Voltage (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Armored building cable is a collection of plastic-coated insulated wire bundled together and protected by a corrugated metal jacket (called a sheath or cord) that serves as a conduit and provides grounding. Also known as BX cable or metal-clad (MC) cable, armored cable prevents accidental penetration better than NM-B building cable, but it is heavier and harder to handle, rip back, and cut. It is often used in applications where cable will be exposed to mechanical or environmental damage under normal operating conditions, such as power circuits in industrial plants and commercial buildings.
Feature
Metal Clad Armored Cable Trade Designation MC Lite Wire Size 12 AWG Number of Conductors 2 with Insulated CU Ground Wire Color Black/Green/White Jacket Color Silver Length 250 ft Conductor Design Solid Jacket Material Aluminum Insulation Material Nylon PVC Nominal Outside Dia 0.495 in Packaging Coil Voltage 600 V Temp Rating 194 Degrees F Dry

Ulasan Produk

Tidak ada ulasan