ACME ELECTRIC Buck Boost Transformer

Sebelum PPN:
Rp4.799.900 - Rp25.999.900
Spesifikasi
UNSPSC39121001
ColorGray
Enclosure FinishPowder Coated
Enclosure RatingNEMA 3R
IP Rating54
Mounting - TransformerWall
Outdoor Rated - TransformerYes
Phase - ElectricalSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall mounting
Enclosure rating: NEMA 3R
To protect connected equipment from damage, these Buck Boost Transformers reduce or boost line voltage by 5% to 20%, accordingly. In addition, their primary and secondary lead wires can also be interconnected for use as an autotransformer. They can also be used in induction motors and air conditioning, lighting, and heating systems.
Feature
Buck Boost Transformer Input Voltage - Transformer 240V AC 480V AC Output Voltage - Transformer 24V AC 48V AC VA Rating - Transformer 500 VA Phase - Electrical 1 Hz - Electrical 60 Hz Mounting - Transformer Wall Outdoor Rated - Transformer Yes Temp Rise 115 Degrees C Enclosure Rating NEMA 3R IP Rating 54 Color Gray

Ulasan Produk

Tidak ada ulasan