AMPCO Breaker Bar

Sebelum PPN:
Rp5.499.900 - Rp7.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nonsparking flex-head breaker bars won't spark during use and can loosen overtightened fasteners in locations where flammable vapors or combustible liquids are present. They come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles in tight spaces. Breaker bars are used with sockets to break loose overtightened fasteners and have a long handle that can generate more torque than a standard-length ratchet.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Breaker Bar Drive Size 1/2 in Aluminum Bronze Natural Overall Length 12 in Flexible Standard Straight Non-slip Non-Magnetic Yes Tether Ready No Corrosion Resistant Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait