STANLEY Box, I-Beam & Torpedo Level (Waterpass)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp279.900
Spesifikasi
UNSPSC27111802
ColorSilver
Frame MaterialAluminium
Hand Grip TypePlain
Level TypeI-Beam
MagneticNonmagnetic
Number of Hand Grips1
Number of Level Vials1
Number of Plumb Vials1
Overall Height (inch)7/8
Overall Length (inch)24
Overall Width (inch)2 1/8
Vial MaterialAcrylic
Vial Readability (Level)Top & Side Read
Vial ShapeBarrel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard I-beam levels have a long, flanged frame that makes them lighter and easier to grip than box levels. Their frame length allows more accurate readings across longer distances than the shorter frame of torpedo levels.
Feature
Aluminum Top-Read Level Number of Level Vials 1 Number of Plumb Vials 1 Top Read Top Read Window Vial Material Acrylic Vial Shape Barrel Number of Hand Grips 1 Magnet Type Not Applicable Number of Magnets 0 Frame Material Aluminum Overall Height 7/8 in Overall Length 24 in Overall Width 2 1/8 in Magnetic Nonmagnetic Vial Types Included Level Vials Plumb Vials Color Silver Includes Shock-Absorbing End Caps Total Number of Vials 3 Level Type I-Beam

Ulasan Produk

Tidak ada ulasan