KESON Box, I-Beam & Torpedo Level

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC27111802
Accuracy (Inverted)0.00075 in/in; 0.043°; 0.75 mm/m
Accuracy (Standard) (mm/m)±0.5
ColorSilver
End Cap TypePermanent End Caps
Frame MaterialAluminium
Hand Grip TypePlain
Level TypeBox
MagneticNonmagnetic
Number of Hand Grips2
Number of Level Vials1
Number of Plumb Vials1
Overall Length (inch)78
Overall Width (inch)3/4
Vial MaterialAcrylic
Vial Readability (Level)Top & Side Read
Vial ShapeBlock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Screeding Level Number of 30 Vials 0 Number of 45 Vials 0 Number of Level Vials 1 Number of Plumb Vials 1 Top Read Top Read Window Vial Illumination None Vial Material Acrylic Vial Shape Block Features Base Aluminum Finish End Cap Type Permanent End Caps Number of Hand Grips 2 Number of V-Grooves 0 Magnet Type Not Applicable Number of Magnets 0 Accuracy - Standard +/-0.5 mm/m Frame Material Aluminum Overall Length 78 in Overall Width 3/4 in Magnetic Nonmagnetic

Ulasan Produk

Tidak ada ulasan