IRWIN HANSON Bolt Extraction Socket Set

Sebelum PPN:
Rp5.899.900
Spesifikasi
UNSPSC27111520
Container TypePlastic Case
Drive Size (inch)3/8
Drive TypeHand
FinishNatural
Impact RatedNo
Includes Drive ToolsNo
Includes Socket BitsNo
Includes WrenchesNo
InsulatedNo
Measurement TypeMetric; SAE
Non-SparkingNo
Number of Pieces9
Socket ShapeBolt Extractor
Socket Size Range (inch)1/4 to 1
Sockets IncludedBolt Extractor
Standard Socket Style/SizeStandard Bolt Extractors: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/8 drive bolt extraction socket sets come with a three-eighths inch square drive that's compatible with drive tools of the same size. They are used to remove stuck, rounded, and rusted nuts and bolts that can't be turned with a standard socket.
Feature
Screw Extractor Set Standard Socket Count/Style (9) Bolt Extractors Standard Socket Style/Size Standard Bolt Extractors 1/4 in 5/16 in 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in Deep Socket Count/Style None Flex Socket Count/Style None Hand Drive Size 3/8 in Metric SAE Bolt Extractor Natural

Ulasan Produk

Tidak ada ulasan

Halaman Terkait