FACOM Bolt Extraction Socket Set

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC27111714
Drive Size (inch)1/2
Drive TypeHand
FinishChrome
Impact RatedNo
Includes Drive ToolsNo
Includes Socket BitsNo
Includes WrenchesNo
InsulatedNo
Non-SparkingNo
Number of Pieces5
Socket Shape4-Point
Socket Size RangeM6 to M10
Sockets Included(5) Standard 4 Point
Standard Socket Style/SizeStandard 4 Point: M6, M7, M8, M9, M10
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/2" drive bolt extraction socket sets come with have a one-half inch square drive that's compatible with drive tools of the same size. They are used to remove stuck, rounded, and rusted nuts and bolts that can't be turned with a standard socket.
Feature
Screw Extractor Set Standard Socket Count/Style (5) 4 Point Standard Socket Style/Size Standard 4 Point M6 M7 M8 M9 M10 Deep Socket Count/Style None Flex Socket Count/Style None Hand Drive Size 1/2 in 4-Point Chrome

Ulasan Produk

Tidak ada ulasan

Halaman Terkait