GEARWRENCH Bolt Extraction Impact Socket

Sebelum PPN:
Rp739.900 - Rp839.900
Spesifikasi
FinishBlack Oxide
Impact RatedYes
InsulatedNo
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/2" drive bolt extraction impact sockets come with a one-half inch square drive that's compatible with drive tools of the same size. They are used to remove stuck, rounded, and rusted nuts and bolts that can't be turned with a standard socket.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Deep Extraction Sockets Socket Size 7/8 in Socket Shape 6-Point Drive Type Impact Power Drive Size 1/2 in Compatible Fastener Type Bolts No Chrome Molybdenum Alloy Steel Black Oxide Impact Rated Yes Socket Depth Deep Socket Length 3 15/64 in

Ulasan Produk

Tidak ada ulasan