KNIPEX Bolt & Chain Cutter (Gunting Beton)

Sebelum PPN:
Rp1.999.900 - Rp3.499.900
Spesifikasi
UNSPSC27111512
Blade FinishUnfinished
For Max. Diameter Hard Steel (inch)3/16
For Max. Diameter Medium Steel (inch)3/16
Grip MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature bolt cutters fit into tight spaces and make cuts where standard-length cutters would be too long. Their short handles reduce leverage and cutting force, so they are used to cut thinner or softer materials.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bolt Cutters Adjustment Type Button Blade Finish Unfinished Bolt Cutter Type Miniature Bolt and Chain Cutters Cutting Action Center Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters Cutting force over 30 times higher than the hand force applied For Maximum Diameter Hard Steel 3/16 in For Maximum Diameter Medium Steel 3/16 in For Maximum Diameter Soft Steel 1/4 in Grip Material Plastic

Ulasan Produk

Tidak ada ulasan