ZEPHYR Bit Holder

Sebelum PPN:
Rp469.900 - Rp2.299.900
Spesifikasi
UNSPSC27112815
Application - ToolsPower
Bit Retainer TypeMagnetic
Drive Size (inch)1/4
Fastening Tool ItemBit Holder
Fastening Tool MaterialSteel
Hex Shank Size (inch)1/4
Impact RatedNo
Magnetic/NonmagneticMagnetic
Number of Pieces1
Shank StyleHex Power Drive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.
Feature
Bit Holder Application - Tools Power Drive Size 1/4 in Bit Holder Drive Type Hex Hex Shank Size 1/4 in Shank Style Hex Power Drive Overall Bit Length 10 in Fastening Tool Material Steel Bit Retainer Type Magnetic Magnetic Impact Rated No Number of Pieces 1

Ulasan Produk

Tidak ada ulasan